ROB PRHELB-1-1/4X90X48 1-1/4X90X48

Item #: 624217

Cat #: PRHELB-1-1/4X90X48

UPC: 784011201365

Documents & Guides
ROB PRHELB-1-1/4X90X48 1-1/4X90X48 LG RADIUS ELBOW
Sign In or Register to view pricing and more.

No associated products found.

Overview

ROB PRHELB-1-1/4X90X48 1-1/4X90X48 LG RADIUS ELBOW
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011201365, PRHELB-1-1/4X90X48

Specifications

Diameter: 1 1/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 1/4 in
Material: PVC Coated Steel
Sweep Radius: 48 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)