PVC Coated 90° GRC Elbow, 1-1/4", 12" Radius

Item #: 624209

Cat #: PRHELB-1-1/4X90X12

UPC: 784011201082

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Diameter, 90° Elbow, 12" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1-1/4" Diameter, 90° Elbow, 12" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011201082, PRHELB-1-1/4X90X12

Specifications

Diameter: 1 1/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 1/4 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)