Category 6 Modular Plug, RJ-45, 25/Pack

Item #: 62418

Cat #: 85-366

UPC: 783250853663

Documents & Guides
Category 6 Modular Plug, RJ-45, Contact: 8, Color: Clear, Position: 8
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 6 Modular Plug, RJ-45, Contact: 8, Color: Clear, Position: 8
IDEAL CAT 6, RJ45 modular plugs support CAT 6 installations,meeting the TIA/EIA-568-B.2 requirements for NEXT (Near EndCross Talk) and Return Loss. The unique 3 piece design featureswire management components to maintain the cable integrity,helping to ensure optimal performance. Plugs include aconductor liner, allowing conductors to be ordered, and heldin position for insertion into the plug body, helping to reducefailures. Plugs are crimped using standard RJ45 crimp nests,allowing existing installation tools to be used. High impact nylon,one piece plug body provides durability for repeated insertions.
Also known as: 783250853663, 85-366

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: CAT 6
Color: Clear
Connector Type: CAT 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)