Sign In or Register to view pricing and more.
Documents & Guides
GlobalMark« Series Indoor/Outdoor Industrial Vinyl Labels - White. Brand Name: Brady«. Sub Brand: GlobalMark« Series. Type: Label. Special Features: Durable, Low Shrink, Conforms well to irregular and curved surfaces, Can Be Applied at Cold Temperature. Application: Safety & Maintenance ID. Standard: RoHS Compliant. Color: White. Material: Brady B-595 Vinyl. Height: 4 IN. Width: 6.25 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: GlobalMark« Industrial Label Maker. Labels per Package: 165. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R10000. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough, Irregular, Curved. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Oil-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.
Overview
GlobalMark« Series Indoor/Outdoor Industrial Vinyl Labels - White. Brand Name: Brady«. Sub Brand: GlobalMark« Series. Type: Label. Special Features: Durable, Low Shrink, Conforms well to irregular and curved surfaces, Can Be Applied at Cold Temperature. Application: Safety & Maintenance ID. Standard: RoHS Compliant. Color: White. Material: Brady B-595 Vinyl. Height: 4 IN. Width: 6.25 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: GlobalMark« Industrial Label Maker. Labels per Package: 165. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R10000. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough, Irregular, Curved. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Oil-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.
Also known as: 754473708924, 121555
Specifications
Type: | Label |
Color: | White |
Type: | Label |
Color: | White |
Customer Reviews
No reviews for this product
(0)