Centrifugal Inline Fan, 4"

Item #: 624137

Cat #: FG4

UPC: 650737480400

Documents & Guides
Centrifugal Inline Fan, 4 Inches, 135 CFM
Sign In or Register to view pricing and more.

No associated products found.

Overview

Centrifugal Inline Fan, 4 Inches, 135 CFM
Also known as: 650737480400, FG4

Specifications

CFM: 135
Diameter: 4 in
Material: Aluminum
CFM: 135
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)