Type 1 Hinged Enclosure, 48" x 36" x 9.25", Steel/Gray

Item #: 62412

Cat #: A48N3609

UPC: 783510345303

Sign In or Register to view pricing and more.
Documents & Guides
Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 9.25", Material/Finish: Steel/Gray

Overview

Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 9.25", Material/Finish: Steel/Gray
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510345303, A48N3609

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 48 in
Depth: 8 1/4 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
Color: Gray
Depth: 8 1/4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Width: 36 in
Special Program: Hoffman On Demand

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 03/07/2012
A48N3609
AWESOME FINISH, VERY WELL CONSTRUCTED 5 STAR AMERICAN PRODUCT