Push Button, 2-Position, Red, Push-Pull/Twist Release, 120V AC/DC

Item #: 62401

Cat #: 800H-FRXTQ10RA1

UPC: 662073655374

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull/Twist Release, Red, Mushroom Head, Illuminated, Incandescent, 120 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, 2 Position, Push-Pull/Twist Release, Red, Mushroom Head, Illuminated, Incandescent, 120 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQ10RA1 from Rockwell Automation® is a red, 120 V AC/DC, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. It is full voltage type and has an incandescent lamp. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073655374, 800H-FRXTQ10RA1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Volts AC: 120
Volts DC: 120
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)