This product may not be available in all locations.
Selector Switch, 2-Position, Maintained, Black Knob, 1NO
Item #: 62394
Cat #: 800H-HR2D1
UPC: 662073628330
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, Standard Contact, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-HR2D1 from Rockwell Automation® is a white, two-position, 30 mm selector switch. It has one normally open standard contact. It is a standard knob maintained. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628330, 800H-HR2D1
Specifications
Size: | 30 mm |
Type: | 2 Position, Standard, Selector Switch |
Color: | Black/White |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black/White |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | 2 Position, Standard, Selector Switch |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)