KH 6K2015BW K BB 6' 208V 1500W B.

Item #: 623902

Cat #: 6K2015BW

UPC: 093319114001

Documents & Guides
KH 6K2015BW K BB 6' 208V 1500W B. WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

KH 6K2015BW K BB 6' 208V 1500W B. WHITE
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114001, 6K2015BW

Specifications

Wattage: 1500
Length: 72 in
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 1500
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 208

Customer Reviews

No reviews for this product
(0)