10" 7-Position Pump Pliers w/ Comfort Grip Handles

Item #: 623846

Cat #: 58-27-90

UPC: 032886944208

Sign In or Register to view pricing and more.
Documents & Guides
10" 7-Position Pump Pliers w/ Comfort Grip Handles10" 7-Position Pump Pliers w/ Comfort Grip Handles

Overview

10" 7-Position Pump Pliers w/ Comfort Grip Handles10" 7-Position Pump Pliers w/ Comfort Grip Handles
Southwire PP10, 10 Inch Pump Pliers
Also known as: 032886944208, 58-27-90

Specifications

Width: 2.250 in
Type: Angled Head Pliers
Color: Gray, Black
Height: 10.500 in
Standards: California Proposition 65
Width: 2.250 in
Color: Gray, Black
Standards: California Proposition 65
Type: Angled Head Pliers
Height: 10.500 in

Customer Reviews

No reviews for this product
(0)