4K2010BW 4' Baseboard Heater 208V, 1000W

Item #: 623833

Cat #: 4K2010BW

UPC: 093319113929

Sign In or Register to view pricing and more.
Documents & Guides
4K2010BW 4 ft. Baseboard Heater, 208V, 1000 Watt, 4.8 Amps, Color: White

Overview

4K2010BW 4 ft. Baseboard Heater, 208V, 1000 Watt, 4.8 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319113929, 4K2010BW

Specifications

Color: White
Wattage: 1000
Volts AC: 208
Length: 48 in
Mounting: Wall
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)