3K2007-BW BB Heater 3Ft 208V/750W

Item #: 623831

Cat #: 3K2007BW

UPC: 093319113882

Sign In or Register to view pricing and more.
Documents & Guides
K Series 3 Ft. Baseboard Heater 208V 750 Watts, 3.6 Amps, Color: White

Overview

K Series 3 Ft. Baseboard Heater 208V 750 Watts, 3.6 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319113882, 3K2007BW

Specifications

Wattage: 750
Color: White
Length: 36 in
Volts AC: 208
Mounting: Wall
Wattage: 750
Length: 36 in
Mounting: Wall
Color: White
Volts AC: 208

Customer Reviews

No reviews for this product
(0)