SQD 8538SDG16V02S STARTER MOTOR

Item #: 623816

Cat #: 8538SDG16V02S

UPC: 785901515548

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8538SDG16V02S STARTER MOTOR CONTROL <1000VAC

Overview

SQD 8538SDG16V02S STARTER MOTOR CONTROL <1000VAC
Also known as: 785901515548, 8538SDG16V02S

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Size: 2

Customer Reviews

No reviews for this product
(0)