Disconnect Switch, 4th Pole, Side Mount, 80A, 600VAC

Item #: 623722

Cat #: OTPS80FD

UPC: 417019393892

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 4th Pole, Side Mount, 80 Amp, 600 Volt AC

Overview

Disconnect Switch, 4th Pole, Side Mount, 80 Amp, 600 Volt AC
Also known as: 417019393892, OTPS80FD

Specifications

Type: Disconnect Switch, Accessories, 4th Pole
Mounting: Side
Poles: 1
Amps: 80
Volts AC: 600
Type: Disconnect Switch, Accessories, 4th Pole
Poles: 1
Volts AC: 600
Mounting: Side
Amps: 80

Customer Reviews

No reviews for this product
(0)