RJ-11 6P4C Modular Plugs, 25/Card

Item #: 62372

Cat #: 85-344

UPC: 783250853441

Documents & Guides
Modular Plug, RJ-11, 6P4C, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Modular Plug, RJ-11, 6P4C, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag.
The six position RJ-11 style modular plug is traditionally used in voice/phone applications. Two versions are available: 6P6C (six position/six contact) and 6P4C (six position/four contact). The RJ-11 6P4C (four contacts) is used for 1 or 2 line phone systems common in residential systems. The RJ-12 6P6C (six contacts) is used for 1, 2, or 3 line systems and is found in more commercial systems. Modular plug connectors support the latest TIA/EIA standards for twisted pair cabling. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster™ series of modular plug crimp tools. Plugs are designed and manufactured to support all 100Ω cable wiring schemes
Also known as: 783250853441, 85-344

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: RJ11
Color: Clear
Connector Type: RJ11
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)