Push Button, Extended Head, w/o Guard, 120V AC/DC, Green, 30mm

Item #: 62370

Cat #: 800H-QRB10G

UPC: 662073656128

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Green, 120 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Push Button, Extended Head, without Guard, Illuminated, Green, 120 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662073656128, 800H-QRB10G

Specifications

Volts DC: 120
Color: Green
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: w/o Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Type: w/o Guard, Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)