HPS FS2000MQMJ FUSION 2000VA

Item #: 623649

Cat #: FS2000MQMJ

UPC: 803423107598

Sign In or Register to view pricing and more.
HPS FS2000MQMJ FUSION 2000VA 240X480-120X240

Overview

HPS FS2000MQMJ FUSION 2000VA 240X480-120X240
Also known as: 803423107598, FS2000MQMJ

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 240x480
Type: Dry Type Transformer
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)