Breaker, Molded Case, 100A, 3P, 277/480VAC, 25kAIC, Load Lugs

Item #: 623602

Cat #: TEYD3100B

UPC: 783164461831

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Also known as: 783164461831, TEYD3100B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 100
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 100
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)