Split Bolt, Copper, #8 SOL - 750 kcmil

Item #: 623573

Cat #: SBC750-1

UPC: 074983904136

Sign In or Register to view pricing and more.
Documents & Guides
Split bolt, copper, type SBC, #8 SOL - 750 kcmil.

Overview

Split bolt, copper, type SBC, #8 SOL - 750 kcmil.
Also known as: 074983904136, SBC750-1

Specifications

Material: Copper
Length: 3 in
Material: Copper
Length: 3 in

Customer Reviews

No reviews for this product
(0)