Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Green 500'

Item #: 623562

Cat #: C0146A-05-05

UPC:

Documents & Guides
Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Green, Fiberglass Braid Jacket, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Green, Fiberglass Braid Jacket, 500'
Also known as: C0146A-05-05

Specifications

Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: Fiberglass
Color: Green
Material: Copper
Conductors: 1
Jacket: Fiberglass
Length: 500 ft
Volts AC: 600
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)