Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Red, 500'

Item #: 623560

Cat #: C0146A-05-04

UPC:

Documents & Guides
Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Red, Fiberglass Braid Jacket, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Red, Fiberglass Braid Jacket, 500'
Also known as: C0146A-05-04

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: Fiberglass
Color: Red
Material: Copper
Conductors: 1
Jacket: Fiberglass
Length: 500 ft
Volts AC: 600
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)