EFD MOUNTING NO ON SPC DECK

Item #: 623524

Cat #: EFD110A-NL-Q

UPC: 781381628181

Sign In or Register to view pricing and more.
Documents & Guides
Control Station Tumbler Switch Mounting Body, Type Dead End, Number of Gangs 1, Construction Deep, Number of Hubs 1, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/7BCD/9FG, Size 3 Inch W x 4.53 Inch D x 6.31 Inch H, Mounting Lug, Used On EFD/EDS Series Factory Sealed Control Station, Approval UL 943/1203, Application Chemical Plants, Petrochemical Plants, Refinery, Handle Material Nylon 6/6, Constructional Feature Explosion-Proof, Dust-Ignitionproof

Overview

Control Station Tumbler Switch Mounting Body, Type Dead End, Number of Gangs 1, Construction Deep, Number of Hubs 1, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/7BCD/9FG, Size 3 Inch W x 4.53 Inch D x 6.31 Inch H, Mounting Lug, Used On EFD/EDS Series Factory Sealed Control Station, Approval UL 943/1203, Application Chemical Plants, Petrochemical Plants, Refinery, Handle Material Nylon 6/6, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Also known as: 781381628181, EFD110A-NL-Q

Specifications

Diameter: 1 in
Gangs: 1
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Gangs: 1

Customer Reviews

No reviews for this product
(0)