5000W 208V Ceiling-Mounted *Heater Section Only*

Item #: 623522

Cat #: CDF558

UPC: 685360015132

Sign In or Register to view pricing and more.
CCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 5/3.8/2.5KW, Amps: 24/18.3/12, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.

Overview

CCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 5/3.8/2.5KW, Amps: 24/18.3/12, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.
5 /3.8/2.5kw @ 208v Commercial Fan Forced Ceiling Heater (inner Frame Only)
Also known as: 685360015132, CDF558

Specifications

Phase: 3, 1
Type: Commercial Grade
CFM: 300
Wattage: 5000
Color: White
Volts AC: 208
Phase: 3, 1
CFM: 300
Color: White
Type: Commercial Grade
Wattage: 5000
Volts AC: 208

Customer Reviews

No reviews for this product
(0)