Rotary Hammer

Item #: 623481

Cat #: D25323K

UPC: 885911180177

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, L-Shape, Vibration Control, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 7.5 lbs, Maximum Capacity: 1"

Overview

Rotary Hammer, L-Shape, Vibration Control, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 7.5 lbs, Maximum Capacity: 1"
The DEWALT D25323K is ideal for drilling holes and fixing anchors into concrete and masonry from 4 to 26 mm in diameter. The large 22 mm hammer mechanism delivers high performance with low stress to the critical components. The active vibration control system with floating handle delivers extremely low vibration. The D25323K also has rotation-stop for light chiseling applications in brick, soft masonry and occasionally concrete and impact-stop for drilling in wood, steel, ceramic and screw driving applications. The electronic variable speed allows for total control in any application. The mechanic la clutch will reduce any sudden high-torque reaction in the case of a bit jam. The rounded ergonomic design along with the rubber coated back handle allows for easy and comfortable handling.
Also known as: 885911180177, D25323K, RotoHammer

Specifications

Diameter: 1 in
Volts AC: 120
Amps: 8
Diameter: 1 in
Amps: 8
Volts AC: 120

Customer Reviews

No reviews for this product
(0)