
CAT5e RJ-45 8P8C Modular Plugs, 25/Card
Item #: 62342
Cat #: 85-346
UPC: 783250853465
Documents & Guides
Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag
Sign In or Register to view pricing and more.
Overview
Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag
CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster™ and FT-45™ series of modular plug crimp tools. Plugs are designed and manufactured to support all 100Ω cable wiring schemes including the widely used TIA-568A and TIA-568B configurations. IDEAL modular plugs are manufactured to strict industry standards and tolerances that utilize traditional preparation and termination methods. These proven and preferred methods allow for improved compatibility among manufacturers and devices around the world without the need for special tooling or preparation methods and eliminate the risk of shorts and crosstalk often associated with open end or feed through type connectors.
Also known as: 783250853465, 85-346
Specifications
Color: | Clear |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Color: | Clear |
Connector Type: | CAT 5E |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)