This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 10 Rk, NEMA 4X, 13.
Overview
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 10 Rk, NEMA 4X, 13.
Eaton’s M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts and the range of resistances available, allows for a quick install.
Also known as: 786685276717, M22-R10K, pot unit
Specifications
Family / Style: | M22 |
Ohms: | 10 k |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Ohms: | 10 k |
Customer Reviews
No reviews for this product
(0)