Slide Dimmer, 450W, Nova, Beige

Item #: 623287

Cat #: NLV-600-BE

UPC: 027557675130

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Overview

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige
Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (small control), 120V/600VA (450W) in beige
Also known as: 027557675130, NLV-600-BE

Specifications

Wattage: 450
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Family / Style: Nova
Wattage: 450
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Color: Beige

Customer Reviews

No reviews for this product
(0)