CUT HT8GBGAF3 ILLUMINATED PB, 24V

Item #: 623286

Cat #: HT8GBGAF3

UPC: 782113585062

Sign In or Register to view pricing and more.
CUT HT8GBGAF3 ILLUMINATED PB, 24V FV LED, GREEN, WITH 1NO

Overview

CUT HT8GBGAF3 ILLUMINATED PB, 24V FV LED, GREEN, WITH 1NO
Also known as: 782113585062, HT8GBGAF3

Specifications

Color: Green
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in

Customer Reviews

No reviews for this product
(0)