Power Center, 15KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 623255

Cat #: M1PC015LESF

UPC: 803423113933

Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R
Also known as: 803423113933, M1PC015LESF

Specifications

Circuits: 12
Amps: 70
Mounting: Surface
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
Volt Amps: 15kVA
Primary Voltage: 480
Amps: 70
Phase: 1
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)