UV Rated Plastisol Covered Aluminum Distribution Connector

Item #: 623251

Cat #: 1PL6003

UPC: 781810287026

Sign In or Register to view pricing and more.
Documents & Guides
UV Rated Plastisol Covered Aluminum Distribution Connector, 1-Sided Entry, 3 Ports, #4 AWG- 600 Kcmil, 600 V, 3/8" Hex

Overview

UV Rated Plastisol Covered Aluminum Distribution Connector, 1-Sided Entry, 3 Ports, #4 AWG- 600 Kcmil, 600 V, 3/8" Hex
Also known as: 781810287026, 1PL6003

Specifications

Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 4 - 600
Material: Aluminum
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)