Compression Buttsplice, Copper, 6 AWG, Standard Barrel

Item #: 623223

Cat #: YS6CL

UPC: 781810070291

Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue

Overview

Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Also known as: 781810070291, YS6CL

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65
Material: Copper

Customer Reviews

No reviews for this product
(0)