![Compression Buttsplice, Copper, 3 AWG, Standard Barrel Compression Buttsplice, Copper, 3 AWG, Standard Barrel](https://rexel-cdn.com/products/product.jpg?i=3AF0552B-B228-49C5-87C2-85A6DE9947BC&f=420)
Compression Buttsplice, Copper, 3 AWG, Standard Barrel
Item #: 623222
Cat #: YS3CL
UPC: 781810070246
Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, 3 AWG, Standard Barrel
Overview
Compression Buttsplice, Copper, 3 AWG, Standard Barrel
Also known as: 781810070246, YS3CL
Specifications
Material: | Copper |
Color: | White |
Allowable Gauge Range: | 3 |
Material: | Copper |
Allowable Gauge Range: | 3 |
Color: | White |
Customer Reviews
No reviews for this product
(0)