Sound Module, 50mm, Blk Housing

Item #: 62318

Cat #: 855E-G24SA3

UPC: 611320767643

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Sound Module, 50 Millimeter, Type: Single-Tone Piezo, Black Housing, 24 Volt AC/DC, 855E Series

Overview

Control Tower Sound Module, 50 Millimeter, Type: Single-Tone Piezo, Black Housing, 24 Volt AC/DC, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320767643, 855E-G24SA3

Specifications

Volts DC: 24
Color: Black
Volts AC: 24
Size: 50 mm
Volts DC: 24
Volts AC: 24
Color: Black
Size: 50 mm

Customer Reviews

No reviews for this product
(0)