Contactor, IEC, 230VAC Coil, Screw Terminals, Line Side, 43A, No. Auxiliary Contact

Item #: 62312

Cat #: 100-C43KF00

UPC: 662072616499

Sign In or Register to view pricing and more.
Contactor, IEC, 230 Volt AC 50/60Hz Coil, Screw Terminals, Line Side, 43 Amp, No. Auxiliary Contact

Overview

Contactor, IEC, 230 Volt AC 50/60Hz Coil, Screw Terminals, Line Side, 43 Amp, No. Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads
Also known as: 662072616499, 100-C43KF00

Specifications

Poles: 3
Type: Contactor, IEC
Family / Style: 100-C
Volts AC Control: 230
Poles: 3
Family / Style: 100-C
Type: Contactor, IEC
Volts AC Control: 230

Customer Reviews

No reviews for this product
(0)