MINIATURE CIRCUIT BREAKER 240V 40A

Item #: 623024

Cat #: QOUR340

UPC: 785901079415

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 240V 40A,1-Phase,10kA,120/240VAC,3-Pole,40A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 40A,1-Phase,10kA,120/240VAC,3-Pole,40A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOUR Miniature Circuit Breaker, 40A, 3P, 240V, 10kA
Also known as: 785901079415, QOUR340

Specifications

Poles: 3
Standards: California Proposition 65
Family / Style: QOU
Poles: 3
Family / Style: QOU
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)