Disconnect Switch, Non-Fusible, 6P, 6 Wire, 60A, 600VAC, NEMA 4X

Item #: 623019

Cat #: HU662DS

UPC: 785901083801

Sign In or Register to view pricing and more.
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Also known as: 785901083801, HU662DS

Specifications

Poles: 6
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 6
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Material: Stainless Steel
Amps: 60
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)