Exhaust Fan 150 CFM

Item #: 622982

Cat #: AK150LS

UPC: 083162215024

Sign In or Register to view pricing and more.
Documents & Guides
The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 150 CFM of cost effective and energy efficient ventilation at 0.8 Sones. It features a 6" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.

Overview

The ENERGY STAR« Qualified Quiet Zone Exhaust Fan provides 150 CFM of cost effective and energy efficient ventilation at 0.8 Sones. It features a 6" round duct connector with spring loaded aluminum damper protects against back drafts to ensure quiet operation. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. Listed for installation over a tub or shower on a GFCI circuit.
Also known as: 083162215024, AK150LS

Specifications

CFM: 150
Diameter: 6 in
Sones: 0.800
CFM: 150
Sones: 0.800
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)