![Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Steel/Gray Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Steel/Gray](https://rexel-cdn.com/products/image.jpg?i=7789C226-1A8B-4C64-9582-A081C7A9DA73&f=420)
Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Steel/Gray
Item #:
62296
Cat #:
APWK2919NF
UPC:
783510239800
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Material/Finish: Steel/Gray Powder Coat
Overview
Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Material/Finish: Steel/Gray Powder Coat
The nVent HOFFMAN HOFAPWK2919NF Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.
Also known as: 783510239800, APWK2919NF
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)