Occupancy Sensor Switch, 6A, Maestro, LA

Item #: 622949

Cat #: MS-OPS6M2-DV-LA

UPC: 027557984188

Sign In or Register to view pricing and more.
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout,120/277V, 3/6A 180° Field-of-View, Color: Light Almond.

Overview

Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout,120/277V, 3/6A 180° Field-of-View, Color: Light Almond.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in light almond
Also known as: 027557984188, MS-OPS6M2-DV-LA

Specifications

Amps: 6, 3
Color: Light Almond
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Angle: 180°
Amps: 6, 3
Family / Style: Maestro
Mounting: Knuckle
Color: Light Almond
Poles: 1
Angle: 180°

Customer Reviews

No reviews for this product
(0)