Breaker, Miniature, 5A, 250VAC, 48VDC, 1P + N, DIN Rail Mount

Item #: 622874

Cat #: GB2CD10

UPC: 785901150961

Sign In or Register to view pricing and more.
Breaker, Miniature, 5 Amp, 250 Volt AC, 48 Volt DC, 1-Pole + Neutral, DIN Rail Mount

Overview

Breaker, Miniature, 5 Amp, 250 Volt AC, 48 Volt DC, 1-Pole + Neutral, DIN Rail Mount
Also known as: 785901150961, GB2CD10

Specifications

Amps: 5
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 250
Standards: California Proposition 65
Amps: 5
Mounting: DIN Rail
Volts AC: 250
Volts DC: 48
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)