Sound Module, 50mm, Blk

Item #: 62287

Cat #: 855E-B24TA3

UPC: 611320767681

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Sound Module, 50 Millimeters, Type: Two-Tone Piezo, Black Housing, 24 Volt AC/DC, 855E Series

Overview

Control Tower Sound Module, 50 Millimeters, Type: Two-Tone Piezo, Black Housing, 24 Volt AC/DC, 855E Series
Our Bulletin 855 Control Tower™ Stack Lights provide multi-status indication of your application. They are available in three sizes with UL Type 4/4X/13, IP65 ratings, to meet the most challenging panel and on-machine applications.
Also known as: 611320767681, 855E-B24TA3

Specifications

Volts DC: 24
Color: Black
Volts AC: 24
Size: 50 mm
Volts DC: 24
Volts AC: 24
Color: Black
Size: 50 mm

Customer Reviews

No reviews for this product
(0)