MIC 4P F/FR 12IN 1/2NPT #22 PVC

Item #: 622842

Cat #: 8R4000A18A120

UPC: 786788826161

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (M12) Front Panel Mount Receptacle, 4 Poles, 1/2"-14 NPT Mounting Threads, 22 AWG PVC Leads, Length 0.30m

Overview

Micro-Change« (M12) Front Panel Mount Receptacle, 4 Poles, 1/2"-14 NPT Mounting Threads, 22 AWG PVC Leads, Length 0.30m
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 786788826161, 8R4000A18A120

Specifications

Gender: Female
Mounting: Panel
Length: 12 in
Poles: 4
Gauge: 22
Gender: Female
Length: 12 in
Gauge: 22
Mounting: Panel
Poles: 4

Customer Reviews

No reviews for this product
(0)