12W PAR30 LED Lamp, 40K

Item #: 622831

Cat #: 12PAR30S/END/F25-4000-AF-SO-6/1

UPC: 046677426941

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs. *Philips Part # 42694-0. 50W Equivalent.

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs. *Philips Part # 42694-0. 50W Equivalent.
Also known as: 046677426941, 12PAR30S/END/F25-4000-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 25°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Angle: 25°
Lumens: 950
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)