Breaker 90a 2p 120/240v 10k Bq

Item #: 62276

Cat #: BQ2B090

UPC: 783643102477

Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq2-b090 2p 90a 120/240v

Overview

Sie Bq2-b090 2p 90a 120/240v
Also known as: 783643102477, BQ2B090

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Family / Style: BQ
Amps: 90
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 90
Poles: 2
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)