5" LED Module

Item #: 622734

Cat #: 5BPMWLEDM6

UPC: 820476235009

Sign In or Register to view pricing and more.
5” LED Module, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated

Overview

5” LED Module, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated
Also known as: 820476235009, 5BPMWLEDM6

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13, 10.500
Volts AC: 120
Diameter: 5 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13, 10.500
Diameter: 5 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)