
8" Adapter Ring
Item #: 622705
Cat #: GR8
UPC: 813959012945
Documents & Guides
8 Inch Adapter Trim Ring, Fits Over The C6-LSA Conversion Kit, LR6 and CR6 Compatible
Sign In or Register to view pricing and more.
Overview
8 Inch Adapter Trim Ring, Fits Over The C6-LSA Conversion Kit, LR6 and CR6 Compatible
The C6-LSA is a hard-wire conversion kit, designed to convert “pan” type recessed downlight housings, with 6"-8" apertures, for use with LR6 and CR6 downlights from Cree. Rated for use with low-wattage luminaires, the C6-LSA can help to optimize energy density calculations, making energy code compliance and LEED certification easier. GR8 Optional 8" Adaptor Ring
Also known as: 813959012945, GR8
Specifications
Type: | Accessory |
Diameter: | 8 in |
Color: | White |
Type: | Accessory |
Color: | White |
Diameter: | 8 in |
Customer Reviews
No reviews for this product
(0)