Meter Socket, Ringless, 200A, 4 Jaw, OH/UG, 1PH, 600VAC, NEMA 3R

Item #: 622665

Cat #: UHTRS213B

UPC: 785901911678

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Ringless, 200 Amp, 4 Jaw, OH/UG, 1-Phase, 600 Volt AC, Horn By Pass, Without Jaw Release, NEMA 3R

Overview

Meter Socket, Ringless, 200 Amp, 4 Jaw, OH/UG, 1-Phase, 600 Volt AC, Horn By Pass, Without Jaw Release, NEMA 3R
Also known as: 785901911678, UHTRS213B

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)