DAI LSD3C4MNPDR 4' BATTERY BACKUP

Item #: 622660

Cat #: LSD3C4MNPDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAI LSD3C4MNPDR 4' BATTERY BACKUP MAINTAINED

Overview

DAI LSD3C4MNPDR 4' BATTERY BACKUP MAINTAINED
Also known as: LSD3C4MNPDR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Lumens: 7000
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7000
Type: Linear Fixture
Volts AC Range: 120 - 277
Wattage: 85
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)