Contactor, IEC, 12A, 3P, 24VAC Coil, 1NO

Item #: 62253

Cat #: 100-C12J10

UPC: 662072605189

Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072605189, 100-C12J10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 24
Amps: 12
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Amps: 12

Customer Reviews

No reviews for this product
(0)