Stainless Enclosure, 24" x 16" x 8"

Item #: 62245

Cat #: A24H1608SSLP

UPC: 783510240301

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 16" x 8", Material/Finish: SS Type 304

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 16" x 8", Material/Finish: SS Type 304
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 16" x 8", Material/Finish: SS Type 304
Also known as: 783510240301, A24H1608SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)